Shop All Pneumatic Flow Control Valves
Aro
Valve, Check, 1/2 In NPT
Mfr # 104104-C04
Zoro # G0815674
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- CFM 90
- Width 1-5/16"
- Outlet Port 1/2" NPT
- Outlet (In.) 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104104-C04
- Zoro # G0815674
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 1-5/16" |
Length | 2-27/32" |
Height | 1-11/16" |
Length (In.) | 2 7/8 in |
Details
Item | Check Valve |
Max. Temp. | 200 Degrees F |
CFM | 90 |
Outlet Port | 1/2" NPT |
Outlet (In.) | 1/2 in NPT |
Body | Threaded For Panel Mount |
Operating Pressure | 200 psi |
Pipe Port Inserts | Zinc Plated |
Inlet (In.) | 1/2 in NPT |
Inlet Port | 1/2" NPT |
Max. Temp. (F) | 200 Degrees F |
Housing Material | Composite |
Description
Check Valve, Inlet (In.) 1/2 in NPT, Outlet (In.) 1/2 in NPT, Max. Temp. (F) 200 Degrees F, Length (In.) 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Silicone Lubricant, 5 Gal. Pail, NSF H-1 (52535)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- FESTO Standards-Based Cylinder DSNU-16-200-PPV-A (DSNU-16-200-PPV-A)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Valve, 1/4 in Port, NPT (E312TS)
- ARO Valve, 1/4 in Port, NPT (E212CS)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- SMC Flow Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09SD)
- Aro Pneumatic Valves