Shop All Pneumatic Valve Parts
Aro
Valve Assembly, 1/8 in Port, NPT
Mfr # 215-C
Zoro # G4410166
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Valve Ways and Positions 2-Way
- Connection NPT
- Valve Temp. Range 32 Degrees to 160 Degrees F
- Max. CFM - Valves 7.5 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 215-C
- Zoro # G4410166
- Country of Origin United States
- Category Pneumatic Valve Parts
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve Assembly |
Valve Ways and Positions | 2-Way |
Connection | NPT |
Valve Temp. Range | 32 Degrees to 160 Degrees F |
Max. CFM - Valves | 7.5 scfm |
Valve Actuator / Return | Roller Plunger |
Valve Max. Pressure Rating | 150 psi |
Description
Valve Assembly, Valve Ways and Positions 2-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Roller Plunger, Max. CFM - Valves 7.5 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range 32 Degrees to 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- MI-T-M Float Assembly (22-0317)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- SPEEDAIRE Starter (CC1041147)
- ARO Valve Asm, M314SD-120-A (M314SD-120-A)
- ARO Valve Asm, M213LS (M213LS)
- ARO Valve Asm, M212PS (M212PS)
- ARO Valve Asm, M213PS (M213PS)
- ARO Valve Asm, M213LM (M213LM)
- ARO Valve, 1/2" NPT Port, 24VDC (M314SD-024-D)
- CAMOZZI Metric Valve (338-900)
- Aro Pneumatic Valve Parts