Shop All Solenoid Air Control Valves
Aro
Valve, Air, Pilot, 1/8 In
Mfr # A211PS
Zoro # G0999783
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Valve Actuator / Return Pilot / Spring
- Coefficient of Volume 0.9
- Max. CFM - Valves 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A211PS
- Zoro # G0999783
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Length (In.) | 2 15/16 in |
Pilot Port Size NPT (In.) | 1/8 (F) |
Height (In.) | 1 13/16 in |
Width (In.) | 1 15/16 in |
Port Size (In.) | 1/8 |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Spring |
Coefficient of Volume | 0.9 |
Max. CFM - Valves | 30 cfm |
CFM | 30 |
Pilot Pressure | 50 psi |
Vacuum | Rated to 29 in Hg |
Actuator/Return | Pilot/Spring |
Cycles per Minute | Up to 600 |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 0 to 180 |
Uses | For Air or Inert Gas |
Type | Body Ported |
Number of Positions | 2 |
Number of Ways | 4 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/8 in, Max. CFM - Valves 30 cfm, Max. Operating PSI 150 psi, Pilot Pressure 50 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Vacuum Rated to 29 in Hg, Coefficient of Volume 0.9, Cycles per Minute Up to 600, Length (In.) 2 15/16 in, Width (In.) 1 15/16 in, Height (In.) 1 13/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZY03830-05-13-G)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- ARO Solenoid Air Control Valve, 3/4 In, 120VAC (K216SS-120-A)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9D-1)
- ARO Valve, 24VDC (A239SS-024-D)
- Aro Solenoid Air Control Valves