Shop All Solenoid Air Control Valves
Aro
Valve, Air, Pilot, 1/8 In
Mfr # A211PD
Zoro # G0281951
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/8 in
- Valve Actuator / Return Pilot / Pilot
- Coefficient of Volume 0.9
- Max. CFM - Valves 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # A211PD
- Zoro # G0281951
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/8 in |
Port Size (In.) | 1/8 |
Width (In.) | 1 15/16 in |
Height (In.) | 1 13/16 in |
Length (In.) | 2 15/16 in |
Pilot Port Size NPT (In.) | 1/8 (F) |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Coefficient of Volume | 0.9 |
Max. CFM - Valves | 30 cfm |
Max. Operating PSI | 150 psi |
Vacuum | Rated to 29 in Hg |
Number of Positions | 2 |
Actuator/Return | Pilot/Pilot |
Pilot Pressure | 20 psi |
Type | Body Ported |
Number of Ways | 4 |
Uses | For Air or Inert Gas |
Max. Temp. Range (F) | 0 to 180 |
CFM | 30 |
Cycles per Minute | Up to 600 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/8 in, Max. CFM - Valves 30 cfm, Max. Operating PSI 150 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Vacuum Rated to 29 in Hg, Coefficient of Volume 0.9, Cycles per Minute Up to 600, Length (In.) 2 15/16 in, Width (In.) 1 15/16 in, Height (In.) 1 13/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth (40B29)
- GATES XPB2650 Metric V-Belt, 2650mm Outside Length, 17mm Top Width, 1 Ribs (XPB2650)
- PLEWS-EDELMANN Suction Gun for Non-Corrosive Lubricants (30-118)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- ARO Solenoid Air Control Valve, 10/32In, 24VDC (S5SSMB-1)
- ARO Valve, Alpha Series, A749SD-120-A (A749SD-120-A)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A312SD-120-A)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- Aro Pneumatic Valves