Shop All Solenoid Air Control Valves
Aro
Valve, Air, Pilot, 1/4 In
Mfr # A212PS
Zoro # G2327281
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/4 in
- Valve Actuator / Return Pilot / Spring
- Coefficient of Volume 1.5
- Max. CFM - Valves 50 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A212PS
- Zoro # G2327281
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 2 15/16 in |
Port Size (In.) | 1/4 |
Width (In.) | 1 15/16 in |
Height (In.) | 1 13/16 in |
Pilot Port Size NPT (In.) | 1/8 (F) |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Spring |
Coefficient of Volume | 1.5 |
Max. CFM - Valves | 50 cfm |
Type | Body Ported |
Number of Positions | 2 |
Cycles per Minute | Up to 600 |
Number of Ways | 4 |
Vacuum | Rated to 29 in Hg |
Actuator/Return | Pilot/Spring |
CFM | 50 |
Pilot Pressure | 50 psi |
Uses | For Air or Inert Gas |
Max. Operating PSI | 150 psi |
Max. Temp. Range (F) | 0 to 180 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/4 in, Max. CFM - Valves 50 cfm, Max. Operating PSI 150 psi, Pilot Pressure 50 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Vacuum Rated to 29 in Hg, Coefficient of Volume 1.5, Cycles per Minute Up to 600, Length (In.) 2 15/16 in, Width (In.) 1 15/16 in, Height (In.) 1 13/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 36 # of Teeth (40BS36 X 7/8)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M812SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- ARO Valve, Alpha Series, A312SD-024-A (A312SD-024-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SD-120-A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6753910249)
- Aro Solenoid Air Control Valves