Shop All Solenoid Air Control Valves
Aro
Valve, Air, Pilot, 1/4 In
Mfr # A212PD
Zoro # G1090537
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/4 in
- Valve Actuator / Return Pilot / Pilot
- Coefficient of Volume 1.5
- Max. CFM - Valves 50 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A212PD
- Zoro # G1090537
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Width (In.) | 1 15/16 in |
Pilot Port Size NPT (In.) | 1/8 (F) |
Port Size (In.) | 1/4 |
Height (In.) | 1 13/16 in |
Length (In.) | 2 15/16 in |
Details
Item | Pilot Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Coefficient of Volume | 1.5 |
Max. CFM - Valves | 50 cfm |
Vacuum | Rated to 29 in Hg |
Number of Ways | 4 |
Actuator/Return | Pilot/Pilot |
Max. Operating PSI | 150 psi |
CFM | 50 |
Pilot Pressure | 20 psi |
Cycles per Minute | Up to 600 |
Type | Body Ported |
Max. Temp. Range (F) | 0 to 180 |
Uses | For Air or Inert Gas |
Number of Positions | 2 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/4 in, Max. CFM - Valves 50 cfm, Max. Operating PSI 150 psi, Pilot Pressure 20 psi, Pilot Port Size NPT (In.) 1/8 (F), Max. Temp. Range (F) 0 to 180, Vacuum Rated to 29 in Hg, Coefficient of Volume 1.5, Cycles per Minute Up to 600, Length (In.) 2 15/16 in, Width (In.) 1 15/16 in, Height (In.) 1 13/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- BANDO S3M-264 Timing Belt, 60-S3M-264 (60-S3M-264)
- CAMPBELL HAUSFELD Breather Assembly w/Tube (TF057601AJ)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (H253SS-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-L)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- Aro Solenoid Air Control Valves