Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/8 in Port, NPT
Mfr # 5041-12
Zoro # G4137796
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Valve Port Size 1/8 in
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 16 scfm
- Valve Actuator / Return Palm Button / Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5041-12
- Zoro # G4137796
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 16 scfm |
Valve Actuator / Return | Palm Button / Manual |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Ways and Positions | 4-Way |
Description
Valve, Valve Ways and Positions 4-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Palm Button / Manual, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-45M (125929 P2B SCM 45MM)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Inline Flow Control, 76-1/5 mm L (104104-F06)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- Aro Pneumatic Valves