Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/8 in Port, NPT
Mfr # 5040-21
Zoro # G4138584
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Connection NPT
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 16 scfm
- Valve Actuator / Return Palm Button / Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 5040-21
- Zoro # G4138584
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 16 scfm |
Valve Actuator / Return | Palm Button / Pilot |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Ways and Positions | 4-Way |
Description
Valve, Valve Ways and Positions 4-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Palm Button / Pilot, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- DAYTON B60 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (3X639)
- GATES Cotton Cleaner Belts, 61CCB142K (61CCB142K)
- BANDO 2032 mm Outside Length, 13 mm Top Width, 1 Ribs (AX78)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Control Block (59191)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- ARO Valve, Exh, EV35-A (EV35-A)
- ARO Valve, Flow Control (104104-F03-G)
- SMC Speed Exhaust Control Valve, 8mm, 3/8 In (ASV410F-03-08S)
- Aro Pneumatic Valves