Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/8 in Port, NPT
Mfr # 5031-32
Zoro # G4138602
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Connection NPT
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 16 scfm
- Valve Actuator / Return Palm without Button / Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 5031-32
- Zoro # G4138602
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 16 scfm |
Valve Actuator / Return | Palm without Button / Manual |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Ways and Positions | 3-Way |
Description
Valve, Valve Ways and Positions 3-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Palm without Button / Manual, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- ARO Valve, 1/4 in Port, NPT (E212CS)
- ARO Control Package (59809)
- ARO Cylder Port Flow Control, 1/8, MNPT xFNPT (119308-125)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- Aro Pneumatic Valves