Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/8 in Port, NPT
Mfr # 5031-12
Zoro # G4137936
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in
- Connection NPT
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 16 scfm
- Valve Temp. Range -10 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 5031-12
- Zoro # G4137936
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 16 scfm |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Ways and Positions | 3-Way |
Valve Actuator / Return | Palm Button / Manual |
Description
Valve, Valve Ways and Positions 3-Way, Valve Port Size 1/8 in, Connection NPT, Valve Actuator / Return Palm Button / Manual, Max. CFM - Valves 16 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- FESTO Filter Regulator LFR-1/2-D-MIDI-A-NPT (LFR-1/2-D-MIDI-A-NPT)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Control Package (59809)
- ARO Counter, Predetermined (59802)
- ARO Control Package (59003-842)
- SMC Flow Control Valve, 3.2mm Tube, M5 x 0.8 (AS1201F-M5-23D)
- Aro Pneumatic Flow Control Valves