Shop All Solenoid Air Control Valves
Aro
Valve, 1/4" NPT Port, 24VAC
Mfr # A222SS-024-L
Zoro # G4138733
original price:
$133.71
8% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V
- Valve Actuator / Return Solenoid / Spring
- Max. CFM - Valves 63 scfm
- Operational Pressure Range Vacuum to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A222SS-024-L
- Zoro # G4138733
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 76 1/2 mm |
Overall Height | 99 3/4 mm |
Pilot Port Size | 1/4" NPT |
Overall Width | 24 19/32 mm |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V |
Valve Actuator / Return | Solenoid / Spring |
Max. CFM - Valves | 63 scfm |
Operational Pressure Range | Vacuum to 150 psi |
Shifting Technology | Ground Spool |
Standards | cURus Listed |
Body Style | Stackable |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 63 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Stackable, Pilot Port Size 1/4 In. NPT, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 99 3/4 mm, Overall Length 76 1/2 mm, Overall Width 24 19/32 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212703)
- CRC Cutting Oil, 16 oz, Bottle (03400)
- BANDO TimingBelt, Synchro-Link, T5-480-10 (10T5-480UG)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9D-1)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K314SD-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- ARO Valve, Air, Pilot, 1/8 In (A211PD)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS500M000061)
- Aro Pneumatic Valves