Shop All Solenoid Air Control Valves
Aro
Valve, 1/4" NPT Port, 12VDC
Mfr # A212SD-012-D
Zoro # G4138444
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 12VDC
- Valve Actuator / Return Solenoid / Solenoid
- Max. CFM - Valves 61 scfm
- Operational Pressure Range Vacuum to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A212SD-012-D
- Zoro # G4138444
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 84 21/32 mm |
Overall Length | 76 1/2 mm |
Overall Width | 49 13/64 mm |
Pilot Port Size | 1/4" NPT |
Details
Item | Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 12VDC |
Valve Actuator / Return | Solenoid / Solenoid |
Max. CFM - Valves | 61 scfm |
Operational Pressure Range | Vacuum to 150 psi |
Shifting Technology | Ground Spool |
Body Style | Body Ported |
Standards | cURus Listed |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12VDC, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 61 scfm, Operational Pressure Range Vacuum to 150 psi, Body Style Body Ported, Pilot Port Size 1/4 In. NPT, Shifting Technology Ground Spool, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 84 21/32 mm, Overall Length 76 1/2 mm, Overall Width 49 13/64 mm, Standards cURus Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR7560)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P261SS-024-D)
- ARO Solenoid Air Control Valve, 120VAC (S5SS9A-1)
- ARO Valve, Alpha Series, A222SS-024-A (A222SS-024-A)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-L)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- Aro Pneumatic Valves