Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/4 in Port, NPT
Mfr # H212BD
Zoro # G4139442
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Valve Port Size 1/4 in
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 55 scfm
- Valve Actuator / Return Manual Bleed / Manual Bleed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # H212BD
- Zoro # G4139442
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 55 scfm |
Valve Actuator / Return | Manual Bleed / Manual Bleed |
Valve Ways and Positions | 4-Way/2-Position |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Manual Bleed / Manual Bleed, Max. CFM - Valves 55 scfm, Valve Max. Pressure Rating 150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A58 (A58)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- ARO Cylder Port Flow Control, 5/32 Tube#10-32 (119309-103)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- Aro Pneumatic Valves