Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/4 in Port, NPT
Mfr # E712TS
Zoro # G4139817
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/4 in
- Connection NPT
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 26 scfm
- Valve Temp. Range -10 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E712TS
- Zoro # G4139817
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 26 scfm |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Actuator / Return | Treadle / Spring |
Valve Ways and Positions | 4-Way/3-Position |
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Treadle / Spring, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 14 (954-04329A)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Flow Control Valve, F20-BK (F20-BK)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJDA063A)
- Aro Pneumatic Flow Control Valves