Shop All Pneumatic Flow Control Valves
Aro
Valve, 1/4 in Port, NPT
Mfr # E112LM
Zoro # G4139363
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Valve Port Size 1/4 in
- Valve Max. Pressure Rating 150 psi
- Max. CFM - Valves 26 scfm
- Valve Actuator / Return Lever / Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # E112LM
- Zoro # G4139363
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Details
Item | Valve |
Connection | NPT |
Valve Max. Pressure Rating | 150 psi |
Max. CFM - Valves | 26 scfm |
Valve Actuator / Return | Lever / Manual |
Valve Ways and Positions | 4-Way/2-Position |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/4 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 26 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Valve, Flow Control (119307-125)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- Aro Pneumatic Valves