Shop All Pneumatic Valve Parts
Aro
Valve, 1/2" NPT Port, 24VDC
Mfr # M314SD-024-D
Zoro # G4392955
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 169 13/32 mm
- Overall Width 26 mm
- Overall Height 35 mm
- Voltage 24VDC
- Valve Ways and Positions 4-Way/3-Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M314SD-024-D
- Zoro # G4392955
- Country of Origin Taiwan, Province of China
- Category Pneumatic Valve Parts
Dimensions
Overall Length | 169 13/32 mm |
Overall Width | 26 mm |
Overall Height | 35 mm |
Pilot Port Size | 1/2" NPT |
Details
Item | Valve |
Voltage | 24VDC |
Valve Ways and Positions | 4-Way/3-Position |
Override | Adjustable Locking/Non-Locking |
Shifting Technology | Double Pilot; Double Solenoid; Spring Centered |
NEMA Classification | NEMA 4 |
Operational Pressure Range | 45 to 140 psi |
Ambient Temp. Range | 15 Degrees to 122 Degrees F |
Max. CFM - Valves | 150 scfm |
Valve Actuator / Return | Double Solenoid |
Body Style | Side Ported |
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24VDC, Valve Actuator / Return Double Solenoid, Max. CFM - Valves 150 scfm, Operational Pressure Range 45 to 140 psi, NEMA Classification NEMA 4, Body Style Side Ported, Pilot Port Size 1/2 In. NPT, Shifting Technology Double Pilot; Double Solenoid; Spring Centered, Ambient Temp. Range 15 Degrees to 122 Degrees F, Override Adjustable Locking/Non-Locking, Overall Height 35 mm, Overall Length 169 13/32 mm, Overall Width 26 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- OETIKER Screw Clamp, SS, Nom.Size. 1-27/64 In, PK10 (17800175-10)
- ARO Valve Asm, M213LS (M213LS)
- ARO Valve Asm, M213PS (M213PS)
- ARO Valve Asm, M212PS (M212PS)
- ARO Valve Asm, M314SD-120-A (M314SD-120-A)
- ARO Valve Asm, M213LM (M213LM)
- CAMOZZI Mechanically Operated Valve, 3-Way 2-Position, Normally Closed, 1/8 NPTF Ports, Lever Style, Spring (338-965TF)
- HONEYWELL Bag Asm Vandalism Proof VP525,531 (14003648-001/U)
- Aro Compressor, Air Tank & Pneumatic Tool Parts