Shop All Hydraulic Control Valves
Aro
Valve, 1/2 in Port, NPT
Mfr # K514LM
Zoro # G4140806
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Connection NPT
- Valve Port Size 1/2 in
- Valve Temp. Range -10 Degrees to 180 Degrees F
- Max. CFM - Valves 90 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # K514LM
- Zoro # G4140806
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Valve Port Size | 1/2 in |
Details
Valve Ways and Positions | 4-Way/3-Position |
Connection | NPT |
Item | Valve |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Max. CFM - Valves | 90 scfm |
Valve Actuator / Return | Lever / Manual |
Valve Max. Pressure Rating | 150 psi |
Description
Valve, Valve Ways and Positions 4-Way/3-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 90 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- ARO Valve, K Series, K614LM (K614LM)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- ARO Valve, K Series, K313PD (K313PD)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- ARO Pilot Valve, 3/8 in Port, 150 psi (K213PS)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- Aro Hydraulic Valves