Shop All Hydraulic Control Valves
Aro
Valve, 1/2 in Port, NPT
Mfr # K214LM
Zoro # G4140587
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Connection NPT
- Valve Actuator / Return Lever / Manual
- Max. CFM - Valves 90 scfm
- Valve Port Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # K214LM
- Zoro # G4140587
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Valve Port Size | 1/2 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Connection | NPT |
Item | Valve |
Valve Actuator / Return | Lever / Manual |
Max. CFM - Valves | 90 scfm |
Valve Temp. Range | -10 Degrees to 180 Degrees F |
Valve Max. Pressure Rating | 150 psi |
Description
Valve, Valve Ways and Positions 4-Way/2-Position, Valve Port Size 1/2 in, Connection NPT, Valve Actuator / Return Lever / Manual, Max. CFM - Valves 90 scfm, Valve Max. Pressure Rating 150 psi, Valve Temp. Range -10 Degrees to 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- NTN NTN 6205, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Open (6205)
- CLESCO F2CM-BS-137 Flange Mount Bearing (2 Bolt) (F2CM-BS-137)
- ARO Valve, K Series, K313PD (K313PD)
- ARO Valve, K Series, K318PD (K318PD)
- ARO Valve, 1" NPT Port, 120VAC (K218SS-120-A)
- ARO Valve, 1/2 in Port, NPT (K314LS)
- ARO Valve, K Series, K214SS-024-D (K214SS-024-D)
- ARO Valve, K Series, K216PS (K216PS)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- Aro Hydraulic Valves