Shop All Pneumatic Modular FRL Accessories
Aro
T-Type Wall Mount, For ARO 1500 Series
Mfr # 104400
Zoro # G2533711
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Compact 1500 Series
- Material Aluminum
- For Use with Model Number 1500 Series
- Length (In.) 3.24 in
- Height (In.) 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104400
- Zoro # G2533711
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 3.24 in |
Height (In.) | 0.52 in |
Width (In.) | 2.51 in |
Overall Height | 1/2 in |
Overall Length | 3 1/4 in |
Overall Width | 2 1/2 in |
Details
Item | Mounting Bracket |
Fits | Compact 1500 Series |
Material | Aluminum |
For Use with Model Number | 1500 Series |
Type | General Purpose |
For Use With Model Number | 1500 Series |
Modular Connection | Modular Connection |
Body Material | Nylon |
Primary Body Material | Nylon |
Compatible Mfr Part Number | 1500 Series |
Compatible with Series | 1500 |
Compatible with Manufacturer Part Number | 1500 Series |
Description
Mounting Bracket, Compatible with Manufacturer Part Number 1500 Series, Body Material Nylon, Compatible with Series 1500, Includes -, Modular Connection Modular Connection, Overall Height 1/2 in, Overall Length 3 1/4 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6008 2RS1, Single Row Ball Bearings (6008 2RS1)
- LEGACY AIR HOSE REEL 3/8 X 100 350PSI RETRACTABLE (L8310)
- DAYTON 5L610 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (5L610)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-04-FLG0B)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- SPEEDAIRE Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm (4ZL16)
- Aro Pneumatic System Components