Shop All Solenoid Coils
Aro
Solenoid Coil, 16 Mm
Mfr # 114153-39
Zoro # G1473945
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Valve Coil Size 16 mm
- Valve Coil Termination DIN 43650C
- Standards NEMA 4
- Max. Temp. Range (F) 0 to 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 114153-39
- Zoro # G1473945
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 16 mm |
Details
Voltage | 24V DC |
Valve Coil Termination | DIN 43650C |
Standards | NEMA 4 |
Item | Solenoid Valve Coil |
Max. Temp. Range (F) | 0 to 311 |
Type | With Lead Wires |
Class | F |
Duty Cycle | 100 % |
Description
Solenoid Valve Coil, Voltage 24V DC, Valve Coil Size 16 mm, Valve Coil Termination DIN 43650C, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Type With Lead Wires, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 HP, 48Y Frame, 115V AC Voltage, 1,725 Nameplate RPM (048S17D2058)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R82C25CWV, Return Line, 25 micron (ZX-R82C25CWV)
- EATON AEROQUIP Dust Cap, Metal, For 4VTR7 (5100-S7-20)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- ARO Coil Connector, 24 Vdc (CHL-024)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33S-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- Aro Solenoid Coils