Shop All Solenoid Coils
Aro
Solenoid Coil, 16 mm
Mfr # 114153-33
Zoro # G1387845
original price:
$26.89
10% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8" Port Compact Valve
- Voltage 120V AC
- Valve Coil Size 16 mm
- Valve Coil Termination DIN 43650C
- Standards NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 114153-33
- Zoro # G1387845
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 16 mm |
Details
For Use With | 1/8" Port Compact Valve |
Voltage | 120V AC |
Valve Coil Termination | DIN 43650C |
Standards | NEMA 4 |
Type | With Lead Wires |
Duty Cycle | 100 % |
Item | Solenoid Valve Coil |
Class | F |
Max. Temp. Range (F) | 0 to 311 |
Description
Solenoid Valve Coil, Voltage 120V AC, Valve Coil Size 16 mm, Valve Coil Termination DIN 43650C, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Type With Lead Wires, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hand, Tite Chuck (96526)
- BOSTITCH Pneumatic Tool Repair Kit, For 4Z782 (RN46-RK)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-11)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- ARO Coil, Solenoid (116218-38)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- ARO Coil Connector, 120 Vac (CHL-120)
- ARO Connector, Coil (CDW-30)
- FESTO Solenoid Coil MSFG-24-EX (MSFG-24-EX)
- Aro Solenoid Coils