Shop All Solenoid Coils
Aro
Solenoid Coil, 16 Mm
Mfr # 114138-33
Zoro # G0760112
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Valve Coil Size 16 mm
- Valve Coil Termination DIN 43650C
- Standards NEMA 4
- Max. Temp. Range (F) 0 to 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 114138-33
- Zoro # G0760112
- Country of Origin Hungary
- Category Solenoid Coils
Dimensions
Valve Coil Size | 16 mm |
Details
Voltage | 120V AC |
Valve Coil Termination | DIN 43650C |
Standards | NEMA 4 |
Item | Solenoid Valve Coil |
Max. Temp. Range (F) | 0 to 311 |
Class | F |
Duty Cycle | 100 % |
Description
Solenoid Valve Coil, Voltage 120V AC, Valve Coil Size 16 mm, Valve Coil Termination DIN 43650C, Max. Temp. Range (F) 0 to 311, Class F, Duty Cycle 100 Percent, Standards NEMA 4, Pneumatic Valves Product Group Solenoid Valve Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Tacky, Thick White Lithium PK40 (L0104-098)
- TRITAN Roller Chain, Single Strand, Offset Link (41-1R OSL)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU12MM-3-100)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- ARO Solenoid Coil, 16 Mm (114138-39)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33S-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Coil Connector, 120 Vac (CHL-120)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33S-120-A)
- ASCO Solenoid Coil 110/120V-Ac Valve Parts And Accessory (27-462-1)
- Aro Pneumatic Valves