Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # M253SS-024-D
Zoro # G3324772
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.65
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M253SS-024-D
- Zoro # G3324772
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Width | 1 1/2 in |
Overall Length | 5 3/4 in |
Overall Height | 1 3/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.65 |
Max. CFM - Valves | 61 cfm |
Operational Pressure Range | 45 to 115 psi |
NEMA Classification | NEMA 4 |
Electrical Connections | DIN Connectors |
Ambient Temp. Range | 15 Degrees to 122 Degrees F |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Power Consumption | 4.8 W |
CFM | 61 |
Pressure Range | 45 to 115 psi |
Shifting Technology | Solenoid/Pilot |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 61 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Coefficient of Volume 1.65, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1 3/4 in, Overall Length 5 3/4 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- FOSTER Hose Stem, Series 210, 3/8" Auto Sockets (210-3703)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- ARO Valve, Alpha Series, A249PS (A249PS)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SS-024-D)
- ARO Valve, Alpha Series, A412PS (A412PS)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- Aro Solenoid Air Control Valves