Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 3/8 In, 24VDC
Mfr # A213SD-024-L
Zoro # G2921457
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.7
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A213SD-024-L
- Zoro # G2921457
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 3 5/8 in |
Overall Length | 3 31/32 in |
Overall Width | 2 7/16 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.7 |
Max. CFM - Valves | 61 cfm |
Operational Pressure Range | 0 to 115 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 0 to 115 psi |
Valve Vacuum Range | 0 to 29 in Hg |
Air Valve Type | 4-Way, 2-Position |
CFM | 61 |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | DIN Connectors |
Power Consumption | 1.1 W |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Actuator/Return | Solenoid/Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 3/8 in, Max. CFM - Valves 61 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Coefficient of Volume 1.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series, Fem NPT, 3/8", Coupler 3/8", BR (3EF3-B)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (GF2014)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SS-000-N)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M812SD-024-D)
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SS-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SC-024-D)
- ARO Valve, Alpha Series, A322SD-024-D (A322SD-024-D)
- Aro Solenoid Air Control Valves