Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 24VDC
Mfr # S5SS9B-1
Zoro # G2026796
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.25
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # S5SS9B-1
- Zoro # G2026796
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 3/4 in |
Overall Width | 19/32 in |
Overall Length | 3 23/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 9 cfm |
Operational Pressure Range | 0 to 115 psi |
NEMA Classification | NEMA 4 |
Override | Non-Locking Push |
Body Style | Manifold |
CFM | 9 |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Pressure Range | 0 to 115 psi |
Shifting Technology | Solenoid/Pilot |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Power Consumption | 1.9 W |
Electrical Connections | Lead Wire |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Manifold, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- FESTO Coupling Piece KSZ-M16X1, 5 (KSZ-M16X1,5)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A312SD-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-L)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- Aro Solenoid Air Control Valves