Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 24VDC
Mfr # S5DS9D-1
Zoro # G3334457
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.25
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # S5DS9D-1
- Zoro # G3334457
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 3/4 in |
Overall Length | 4 31/32 in |
Overall Width | 19/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 9 cfm |
Operational Pressure Range | 0 to 115 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 0 to 115 psi |
Shifting Technology | Solenoid/Pilot |
Body Style | Manifold |
Actuator/Return | Solenoid/Solenoid |
CFM | 9 |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Override | Non-Locking Push |
Electrical Connections | DIN Connectors |
Power Consumption | 1.9 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 115 psi, NEMA Classification NEMA 4, Body Style Manifold, Coefficient of Volume 0.25, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. OD, Bushing Sold Separately (AK61H)
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- STONER 12oz. Urethane Mold Release (S236)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- ARO Valve, Alpha Series, A313SD-024-D (A313SD-024-D)
- ARO Solenoid Air Control Valve, 5/16In, 120VAC (S5SSMA-1)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A312SD-024-D)
- INGERSOLL-RAND Valve Manifold, Stations 1 (BW-EZKIT)
- Aro Pneumatic Valves