Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # P221SS-024-D
Zoro # G2917031
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.144
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P221SS-024-D
- Zoro # G2917031
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 2 3/4 in |
Overall Width | 1 in |
Overall Length | 1 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.144 |
Max. CFM - Valves | 6.9 cfm |
Operational Pressure Range | 0 to 120 psi |
NEMA Classification | NEMA 4 |
Body Style | Stackable |
CFM | 6.9 |
Override | Non-Locking Manual |
Pressure Range | 0 to 120 psi |
Ambient Temp. Range | 32 Degrees to 125 Degrees F |
Actuator/Return | Solenoid/Spring |
Valve Vacuum Range | 0 to 29 in Hg |
Air Valve Type | 4-Way, 2-Position |
Shifting Technology | Direct |
Power Consumption | 4.5 W |
Electrical Connections | Lead Wire |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 6.9 cfm, Operational Pressure Range 0 to 120 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Stackable, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Power Consumption 4.5 W, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCB-40 (SNCB-40)
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 4-Way (A211SS-000-N)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SD-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592ESHDDN)
- Aro Solenoid Air Control Valves