Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # A211SS-024-D
Zoro # G3245724
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.9
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # A211SS-024-D
- Zoro # G3245724
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 15/16 in |
Overall Height | 3 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.9 |
Max. CFM - Valves | 30 cfm |
Operational Pressure Range | 50 to 150 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Spring |
CFM | 30 |
Shifting Technology | Solenoid/Pilot |
Body Style | Body Ported |
Air Valve Type | 4-Way, 2-Position |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Vacuum Range | 29" Hg |
Power Consumption | 4.8 W |
Electrical Connections | DIN Connectors |
Pressure Range | 50 to 150 psi |
Valve Vacuum Range | 0 to 29 in Hg |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 30 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 0.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.15" OD (584B)
- FOSTER Plug, 1/4"FPT, 4 Series (41-4)
- NSK NSK-LM501310, Tapered Inch Roller Bearing, LM501310 (LM501310)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3300X6X4)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A312SD-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- ARO Solenoid Air Control Valve, 18mm, 120VAC (M812SS-120-A)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- AVENTICS Solenoid Directional Control Valve (5813590650)
- Aro Pneumatic Valves