Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # P221SC-120-A
Zoro # G3300062
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.144
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # P221SC-120-A
- Zoro # G3300062
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 2 3/4 in |
Overall Length | 1 1/4 in |
Overall Width | 1 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.144 |
Max. CFM - Valves | 6.9 cfm |
Operational Pressure Range | 0 to 120 psi |
NEMA Classification | NEMA 4 |
Body Style | Stackable |
Air Valve Type | 4-Way, 2-Position |
Override | Non-Locking Manual |
Ambient Temp. Range | 32 Degrees to 125 Degrees F |
Shifting Technology | Direct |
Valve Vacuum Range | 0 to 29 in Hg |
CFM | 6.9 |
Actuator/Return | Solenoid/Spring |
Pressure Range | 0 to 120 psi |
Electrical Connections | Lead Wire |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 6.9 cfm, Operational Pressure Range 0 to 120 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Stackable, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1800 Metric V-Belt, 1800mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1800)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.875-in. Outside Dia., 2.0196-in. Width (387/382)
- DODGE F4B-E-300R Type E-Xtra Flange Bearing, 4-Bolt Base (023111 F4B-E-300R)
- CLIMAX METAL PRODUCTS 20mm X 20mm ID Split Kw Metric Clamp Coupling, Stl, Bo (MISCC-20-20-KW)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M252SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A712SD-024-D)
- ARO Valve, Alpha Series, A412SS-120-A (A412SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SA4592060T30)
- Aro Pneumatic Valves