Shop All Solenoid Coils
Aro
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # CAT88P-024-D
Zoro # G2761534
original price:
$114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Power Consumption 15 W
- Operational Pressure Range 0 to 150 psi
- Pipe Size 1/4 in
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # CAT88P-024-D
- Zoro # G2761534
- Country of Origin United States
- Category Solenoid Coils
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 2 1/8 in |
Overall Height | 4 1/8 in |
Details
Voltage | 24V DC |
Power Consumption | 15 W |
Operational Pressure Range | 0 to 150 psi |
NEMA Classification | NEMA 4 |
Coefficient of Volume | 0.2 |
Normally Open / Normally Closed | Normally Open |
Max. CFM - Valves | 7 cfm |
Pressure Range | 0 to 150 psi |
Standards | CSA #LR51090, UL #MH13513 |
CFM | 7.0 |
Electrical Connections | DIN Connectors |
Body Style | Body Ported |
Valve Ways and Positions | 3-Way/2-Position |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Shifting Technology | Direct |
Air Valve Type | 3-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Valve Actuator / Return | Solenoid / Spring |
Item | Solenoid Air Control Valve |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 7 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body Ported, Coefficient of Volume 0.2, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 15 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 4 1/8 in, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-04)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLP-650)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- MTD Belt-V B Sec X 138 (954-05062)
- ARO Coil, Solenoid, 24 VDC (116218-39)
- ARO Connector, Coil (CDW-30)
- ARO Solenoid Coil, 16 Mm (114138-39)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- Aro Pneumatic Valves