Shop All Solenoid Coils
Aro
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # CAT66P-024-L
Zoro # G2599974
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Overall Width 1 1/4 in
- Valve Ways and Positions 3-Way/2-Position
- CFM 2.2
- Shifting Technology Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # CAT66P-024-L
- Zoro # G2599974
- Country of Origin United States
- Category Solenoid Coils
Dimensions
Overall Width | 1 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 2 5/32 in |
Overall Height | 3 9/16 in |
Details
Voltage | 24V DC |
Valve Ways and Positions | 3-Way/2-Position |
CFM | 2.2 |
Shifting Technology | Direct |
Normally Open / Normally Closed | Normally Closed |
Air Valve Type | 3-Way, 2-Position |
Pressure Range | 0 to 150 psi |
Operational Pressure Range | 0 to 150 psi |
Standards | CSA #LR51090, UL #MH13513 |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Max. CFM - Valves | 2.2 cfm |
Item | Solenoid Air Control Valve |
Actuator/Return | Solenoid/Spring |
Body Style | Body Ported |
Coefficient of Volume | 0.062 |
Valve Actuator / Return | Solenoid / Spring |
NEMA Classification | NEMA 4 |
Electrical Connections | DIN Connectors |
Power Consumption | 5 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 2.2 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body Ported, Coefficient of Volume 0.062, DIN Connectors Electrical Connections, Shifting Technology Direct, Power Consumption 5 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- HYDROMAXX 3/4"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS034100)
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- ARO Solenoid Coil, 16 mm (114153-33)
- ARO Coil, Solenoid, 240 Vac (119690-35)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- ARO Connector, Coil (CDW)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- ARO Coil, Solenoid, 12 VDC (119690-38)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- Aro Solenoid Coils