Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # A212SD-024-D
Zoro # G2774816
original price:
$229.49
31% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.5
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # A212SD-024-D
- Zoro # G2774816
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 3 1/4 in |
Overall Length | 3 1/2 in |
Overall Width | 1 15/16 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.5 |
Max. CFM - Valves | 50 cfm |
Operational Pressure Range | 50 to 150 psi |
NEMA Classification | NEMA 4 |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Electrical Connections | DIN Connectors |
Power Consumption | 4.8 W |
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 4-Way, 2-Position |
Body Style | Body Ported |
Vacuum Range | 29" Hg |
Shifting Technology | Solenoid/Pilot |
CFM | 50 |
Valve Vacuum Range | 0 to 29 in Hg |
Pressure Range | 50 to 150 psi |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 50 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 1.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING COALESCING FILTER SYS 705FC 1/2IN-LINE (SH6910)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCF206-19)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- Aro Pneumatic Valves