Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # A312SD-120-A
Zoro # G3320484
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # A312SD-120-A
- Zoro # G3320484
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 3 31/32 in |
Overall Width | 1 15/16 in |
Overall Height | 3 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 50 cfm |
Operational Pressure Range | 50 to 150 psi |
NEMA Classification | NEMA 4 |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | DIN Connectors |
Air Valve Type | 4-Way, 3-Position |
Body Style | Body Ported |
Actuator/Return | Solenoid/Solenoid |
CFM | 50 |
Pressure Range | 50 to 150 psi |
Ambient Temp. Range | 0 Degrees to 180 Degrees F |
Valve Vacuum Range | 0 to 29 in Hg |
Vacuum Range | 29" Hg |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Max. CFM - Valves 50 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 1.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 0 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON F Series Industrial Female Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressu (2FF3-S)
- SMC Filter Regulator (AW40-N04H-Z-D)
- WILKERSON Filter Element, Air (FRP-96-653)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1-14 In ORS (1AA10FR8)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SC-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-L)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M817SD-024-D)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- Aro Pneumatic Valves