Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 120VAC
Mfr # S5SS9A-1
Zoro # G1476535
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.25
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # S5SS9A-1
- Zoro # G1476535
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 19/32 in |
Overall Height | 1 3/4 in |
Overall Length | 3 5/16 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.25 |
Max. CFM - Valves | 9 cfm |
Operational Pressure Range | 22 to 115 psi |
NEMA Classification | NEMA 4 |
Body Style | Manifold |
Override | Non-Locking Push |
Electrical Connections | Lead Wire |
Shifting Technology | Solenoid/Pilot |
Pressure Range | 0 to 115 psi |
CFM | 9 |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 0 Degrees to 122 Degrees F |
Air Valve Type | 4-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 22 to 115 psi, NEMA Classification NEMA 4, Body Style Manifold, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Non-Locking Push, Overall Height 1 3/4 in, Overall Length 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9 (6306-2NSE9)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- ARO Solenoid Air Control Valve, 120VAC (S5DS9C-1)
- ARO Valve, Air, Pilot, 1/8 In (A211PS)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SS-120-A)
- ARO Valve, 24VDC (A239SS-024-D)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- ARO Solenoid Air Control Valve, 1/8 In., 24VDC (M812SS-024-D)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS500M000061)
- Aro Pneumatic Valves