Shop All Solenoid Air Control Valves
Aro
Solenoid Air Control Valve, 1/2 In, 120VAC
Mfr # M254SS-120-A
Zoro # G2786007
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 4.32
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # M254SS-120-A
- Zoro # G2786007
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 7 1/2 in |
Overall Height | 2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 4.32 |
Max. CFM - Valves | 150 cfm |
Operational Pressure Range | 45 to 115 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 45 to 115 psi |
CFM | 150 |
Electrical Connections | DIN Connectors |
Air Valve Type | 3-Way, 2-Position |
Shifting Technology | Solenoid/Pilot |
Normally Open / Normally Closed | Normally Closed |
Ambient Temp. Range | 15 Degrees to 122 Degrees F |
Actuator/Return | Solenoid/Spring |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/2 in, Max. CFM - Valves 150 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Normally Closed, Coefficient of Volume 4.32, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 2 in, Overall Length 7 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FEH1026SF)
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-L)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- ARO Valve, 24VDC (A239SS-024-D)
- NORDSON 24V-DC SOLENOID VALVE (1069208)
- Aro Pneumatic Valves