Shop All Manual Air Control Valves
Aro
Shuttle Valve, 1/4 in NPT
Mfr # SV20-C
Zoro # G1126194
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Max. Pressure 200 psi
- Connection NPT
- Max. CFM - Valves 30 cfm
- Valve Max. Pressure Rating 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # SV20-C
- Zoro # G1126194
- Country of Origin Taiwan, Province of China
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 1-1/8" |
Overall Width | 7/8" |
Overall Height | 1-5/16" |
Details
Item | Shuttle Valve |
Max. Pressure | 200 psi |
Connection | NPT |
Max. CFM - Valves | 30 cfm |
Valve Max. Pressure Rating | 200 psi |
Valve Inlet Port | 1/4 in NPT |
Temp. Range | 32 Degrees to 160 Degrees F |
Valve Outlet Port | 1/4 in NPT |
Description
Shuttle Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in NPT, Valve Max. Pressure Rating 200 psi, Max. CFM - Valves 30 cfm, Pneumatic Valves Product Group Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- DYNABRADE Wheel Guard (52149)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- SPEEDAIRE Guide Roller Set (PN31XG6401G)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251RS)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-15)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212FS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-10)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213FS)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- Aro Manual Air Control Valves