Shop All Pump Parts
Aro
Seat, Nitrile, 2 in.
Mfr # 94328-G
Zoro # G2000960
original price:
$32.99
6% off
new price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ARO
- For Use With Mfr. Model Number 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G
- Product Type Valve Seat
- Compatible with Brand ARO
- Compatible with Series Expert-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94328-G
- Zoro # G2000960
- Country of Origin United States
- Category Pump Parts
Details
Item | Valve Seat |
Fits Brand | ARO |
For Use With Mfr. Model Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Product Type | Valve Seat |
Compatible with Brand | ARO |
Compatible with Series | Expert-Series |
Compatible with Manufacturer Model Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Part Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Compatible Manufacturer Part Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Compatible with Manufacturer Model Number [NEW] | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Compatible Manufacturer Model Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
For Use with Mfr. Model Number | 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G |
Description
Valve Seat, Compatible with Grainger Part Number 2P600, 3FPR1, 6CCP8, Compatible with Manufacturer Model Number 666250-G22-C, PD20A-AAP-GGG-B, PD20A-AAP-GGG-G, Product Type Valve Seat, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fueling Whip Hose, 1" x 9", UL Listed (CP16HW.75)
- GOULDS HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection (E1-BCAFNCTW-01)
- RULE 4 in. Inline Bilge Blower 12V (240)
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022500C)
- ARO Assembly Kit (637119-33-C)
- ARO Pump Repair Kit (637309-TT)
- ARO Repair Kit, Santoprene, 6CCN2, 6CCN3, 6CCN8 (637375-AA)
- ARO Pump Repair Kit (637309-AA)
- ARO Outlet Manifold, Polypropylene, 3/8 in. (96469-1)
- ARO Dolly Asm, 640058-2 (640058-2)
- BELL & GOSSETT Bearing Assembly, For 4RD16 (118844LF)
- Aro Pump Parts