Shop All Pump Parts
Aro
Replacement Seat, Stainless Steel
Mfr # 93409-1
Zoro # G2500443
original price:
$82.59
29% off
new price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- For Use With 650502, Mfr. No. PD05R-ASS-SAA-B, PD05P-ASS-STT
- Product Type Valve Seat
- Compatible with Brand ARO
- Compatible with Manufacturer Model Number 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 93409-1
- Zoro # G2500443
- UPC # 663023100043
- Country of Origin United States
- Category Pump Parts
Details
Item | Valve Seat |
Type | Stainless Steel |
For Use With | 650502, Mfr. No. PD05R-ASS-SAA-B, PD05P-ASS-STT |
Product Type | Valve Seat |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
Compatible Manufacturer Part Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
Compatible with Manufacturer Part Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
Compatible with Manufacturer Model Number [NEW] | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
Compatible Manufacturer Model Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
For Use with Mfr. Model Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
For Use With Mfr. Model Number | 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B |
Description
Valve Seat, Compatible Grainger Part Number 2CAP8, 4RN37, 6CX42, Compatible Manufacturer Part Number 650502, PD05P-ASS-STT, PD05R-ASS-SAA-B, Product Type Valve Seat, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- ARO Diaphragm, Nitrile (96330-2)
- STENNER Roller Assembly, S4QP (S4500-1)
- ALFA LAVAL Drive Collar D Seal C218/C328 Ampco & Tri-Clover (SP328D-23P-S)
- ARO Grease Package, 120#, LP2003-1-B (LP2003-1-B)
- ARO Logic Assembly, 59896 (59896)
- ARO Diaphragm, Hytrel (93465-9)
- ARO Grease 16 Gal, 50:1 3", LM2350E-31-B (LM2350E-31-B)
- ARO Cover (96091)
- ARO Pump Repair Kit (637161-EB-C)
- ARO Flange Kit, Polypropylene, 67078 (67078)
- Aro Pump Parts