Shop All Pump Parts
Aro
Replacement Seat, Polypropylene
Mfr # 94707-1
Zoro # G0682123
original price:
$40.95
33% off
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Polypropylene
- For Use With Mfr. No. 6661A3-34B-C
- For Use With Mfr. Model Number 6661A3-344-C
- Product Type Valve Seat
- Compatible with Manufacturer Model Number 6661A3-344-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 94707-1
- Zoro # G0682123
- UPC # 663023090191
- Country of Origin United States
- Category Pump Parts
Details
Item | Valve Seat |
Type | Polypropylene |
For Use With | Mfr. No. 6661A3-34B-C |
For Use With Mfr. Model Number | 6661A3-344-C |
Product Type | Valve Seat |
Compatible with Manufacturer Model Number | 6661A3-344-C |
Compatible with Series | Pro-Series |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Brand | ARO |
Compatible with Manufacturer Part Number | 6661A3-344-C |
Compatible Manufacturer Part Number | 6661A3-344-C |
Compatible with Manufacturer Model Number [NEW] | 6661A3-344-C |
Compatible Manufacturer Model Number | 6661A3-344-C |
For Use with Mfr. Model Number | 6661A3-344-C |
Description
Valve Seat, Compatible with Grainger Part Number 2P774, Compatible with Manufacturer Model Number 6661A3-344-C, Product Type Valve Seat, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Pin Backplate C Series Tri-Clover & Ampco (216D-11-1-S)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- DAYTON Pump, Compact Submersible, 1/30 HP (2HNP1)
- MATRIX MANAGEMENT Groz 44125 Lever Action Barrel Pump, Anti-Freeze, Non-Drip (LBP/96)
- ARO Washer, 94357-2 (94357-2)
- ARO Seat, Polypropylene (93098-1)
- ARO Washer, 92877 (92877)
- ARO Seat, Polypropylene (93098-10)
- ARO P B W/Detent, 1/4 4-Way, M212HS-15 (M212HS-15)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- ARO Replacement Sleeve, Bronze (93087)
- Aro Pump Parts