Shop All Pump Parts
Aro
Replacement Diaphragm, PTFE
Mfr # 94617
Zoro # G3246887
original price:
$492.59
47% off
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type PTFE
- For Use With 6661U3-344-C, Mfr. No. 666161-244-C
- Product Type Replacement Diaphragm
- Compatible with Brand ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 94617
- Zoro # G3246887
- Country of Origin United States
- Category Pump Parts
Details
Item | Replacement Diaphragm |
Material | PTFE |
Type | PTFE |
For Use With | 6661U3-344-C, Mfr. No. 666161-244-C |
Product Type | Replacement Diaphragm |
Compatible with Brand | ARO |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Model Number | 666161-244-C, 6661U3-344-C |
Compatible with Series | Pro-Series |
Compatible with Manufacturer Part Number | 666161-244-C, 6661U3-344-C |
Compatible Manufacturer Part Number | 666161-244-C, 6661U3-344-C |
Compatible with Manufacturer Model Number [NEW] | 666161-244-C, 6661U3-344-C |
Compatible Manufacturer Model Number | 666161-244-C, 6661U3-344-C |
For Use with Mfr. Model Number | 666161-244-C, 6661U3-344-C |
For Use With Mfr. Model Number | 666161-244-C, 6661U3-344-C |
Description
Replacement Diaphragm, Compatible with Grainger Part Number 5U672, 5U674, Compatible with Manufacturer Model Number 666161-244-C, 6661U3-344-C, Material PTFE, Media Intake Connection Type Not Applicable, Product Type Replacement Diaphragm, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 15 GPM 220 Degrees F (S05B1A2TANS000.)
- JABSCO Replacement Flexible Impeller, EPDM (8981-0002)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7725)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- ARO Ball, Santoprene (95826-A)
- ARO Seat, Polypropylene (93098-1)
- ARO Grease Package, 120#, LP2003-1-B (LP2003-1-B)
- ARO Lug, Ground (93004)
- ARO Washer, Back-Up, Aluminum (96503)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- ARO Service Kit (637119-C9-C)
- Aro Pump Parts