Shop All Pump Parts
Aro
Replacement Ball, PTFE
Mfr # 93358-4
Zoro # G2395723
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With 6662B3-344-C, Mfr. No. 6661U3-344-C
- Product Type Check Ball
- Compatible with Manufacturer Model Number 6661U3-344-C, 6662B3-344-C
- Compatible with Brand ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 93358-4
- Zoro # G2395723
- UPC # 663023099927
- Country of Origin United States
- Category Pump Parts
Details
Item | Check Ball |
Type | PTFE |
For Use With | 6662B3-344-C, Mfr. No. 6661U3-344-C |
Product Type | Check Ball |
Compatible with Manufacturer Model Number | 6661U3-344-C, 6662B3-344-C |
Compatible with Brand | ARO |
Compatible with Manufacturer Part Number | 6661U3-344-C, 6662B3-344-C |
Compatible Manufacturer Part Number | 6661U3-344-C, 6662B3-344-C |
Compatible with Manufacturer Model Number [NEW] | 6661U3-344-C, 6662B3-344-C |
Compatible Manufacturer Model Number | 6661U3-344-C, 6662B3-344-C |
For Use with Mfr. Model Number | 6661U3-344-C, 6662B3-344-C |
For Use With Mfr. Model Number | 6661U3-344-C, 6662B3-344-C |
Description
Check Ball, Compatible with Grainger Part Number 5U674, 5U679, Compatible with Manufacturer Model Number 6661U3-344-C, 6662B3-344-C, Product Type Check Ball, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC Mechanical Float Switch 115 VAC (3BY74)
- ARO Cont Duty Muffler Asm, 67213 (67213)
- RULE Rule 800GPH Standard Bilge Pump - 12V (20DA)
- SIMER Pressure Booster Pump Simer (4075SS-01)
- ARO Not Element, 59112 (59112)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- ARO Pump Repair Kit, Fluid (637429-AA)
- ARO Major Air Valve Kit (637390-1)
- ARO Replacement Diaphragm, Neoprene (90533-1)
- ARO Replacement Seat, Polypropylene (92926)
- ARO Plug, Small (96353)
- Aro Pump Parts