Shop All Pump Parts
Aro
Replacement Ball, 1 in. dia., PTFE
Mfr # 90532-4
Zoro # G2591285
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With Mfr. Model Number 666100-244-C, 666111-244-C
- Product Type Check Ball
- Compatible with Series Pro-Series
- Compatible with Brand ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 90532-4
- Zoro # G2591285
- UPC # 663023089423
- Country of Origin United States
- Category Pump Parts
Details
Item | Check Ball |
Type | PTFE |
For Use With Mfr. Model Number | 666100-244-C, 666111-244-C |
Product Type | Check Ball |
Compatible with Series | Pro-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 666100-244-C, 666111-244-C |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Manufacturer Part Number | 666100-244-C, 666111-244-C |
Compatible Manufacturer Part Number | 666100-244-C, 666111-244-C |
Compatible with Manufacturer Model Number [NEW] | 666100-244-C, 666111-244-C |
Compatible Manufacturer Model Number | 666100-244-C, 666111-244-C |
For Use with Mfr. Model Number | 666100-244-C, 666111-244-C |
Description
Check Ball, Compatible with Grainger Part Number 5U664, 5U665, Compatible with Manufacturer Model Number 666100-244-C, 666111-244-C, Product Type Check Ball, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33V)
- DAYTON Flapper Valve (PPTLS5006G)
- ARO Pump Repair Kit, Air Motor (637434)
- ARO Diaphragm (96391-C)
- ARO Grease Package, 35#, LP2001-1-B (LP2001-1-B)
- ARO Replacement Muffler, Polypropylene (66972)
- ARO Switch, 59891 (59891)
- ARO Grease Package, 120#, LP2003-1-B (LP2003-1-B)
- CRESCENT 1/4" Drive 1/4" F x 3/8" M Adapter (CDTA0C)
- Aro Pump Parts