Shop All Pump Parts
Aro
Repair Kit, Santoprene, 6CCN2, 6CCN3, 6CCN8
Mfr # 637375-AA
Zoro # G1198452
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene
- For Use With Mfr. No. PD15A-ASS-AAA, PD15A-AAP-AAA, PD15A-ACP-AAA
- Includes Balls, Diaphragms, O-Rings, Seals
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 637375-AA
- Zoro # G1198452
- UPC # 663023099972
- Country of Origin United States
- Category Pump Parts
Description
Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 6CCN2, 6CCN3, 6CCN8, Compatible with Manufacturer Model Number PD15A-AAP-AAA, PD15A-ACP-AAA, PD15A-ASS-AAA, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 16, Number of Seals 20, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-976)
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F0040721B)
- DAYTON AC Motor, 3 Ph., 2238 Watts (PPT30014G)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- ARO Repair Kit, Nitrile, For 6CCN5 (637375-GG)
- ARO Washer, Black (94645)
- ARO Washer, Stainless Steel (93441-1)
- ARO Replacement Diaphragm, PTFE (93111)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- ARO Pump Repair Kit (637119-44-C)
- CAL-VAN TOOLS Rear Seal Repair Kit (499)
- Aro Pump Parts