Shop All Solenoid Valve Accessories
Aro
Repair Kit for K Series
Mfr # 7006
Zoro # G810769118
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number K213BS
- Compatible with Series K Series
- Accessory Type Repair Kit
- Compatible Manufacturer Part Number K213BS
- Compatible Manufacturer Model Number K213BS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 7006
- Zoro # G810769118
- UPC # 663023102788
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Repair Kit |
Compatible with Manufacturer Model Number | K213BS |
Compatible with Series | K Series |
Accessory Type | Repair Kit |
Compatible Manufacturer Part Number | K213BS |
Compatible Manufacturer Model Number | K213BS |
For Use with Mfr. Model Number | K213BS |
For Use With Mfr. Model Number | K213BS |
Description
Repair Kit, Accessory Type Repair Kit, Compatible with Series K Series, Compatible with Manufacturer Model Number K213BS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- ARO Plate, Isolator (PTN)
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- ARO Connector, 16 Mm (CHW6)
- ARO Pneumatic Lp Valve Kit (119306)
- ARO Stacking End Plate Kit (MKP)
- ARO Coil Connector, 120 Vac (CHL6-120)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- Aro Pneumatic Valves