Shop All Pneumatic Modular FRL Accessories
Aro
Regulator Mtg Hardware, Fits Low Flow
Mfr # 104271
Zoro # G2036456
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Material Steel
- Type General Purpose
- For Use with Model Number PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300
- Fits High Flow Regulators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 104271
- Zoro # G2036456
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Regulator Mounting Hardware |
Includes | Bracket |
Material | Steel |
Type | General Purpose |
For Use with Model Number | PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300 |
Fits | High Flow Regulators |
For Use With Model Number | PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300 |
Modular Connection | Modular Connection |
Compatible with Manufacturer Part Number | PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300 |
Compatible with Series | PR-4000 |
Compatible Mfr Part Number | PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300 |
Body Material | Steel |
Primary Body Material | Steel |
Description
Regulator Mounting Hardware, Compatible with Grainger Part Number 3NA81, 3NA82, 3NA83, 3NA84, 3NA86, Compatible with Manufacturer Part Number PR4033-200, PR4033-300, PR4044-200, PR4044-300, PR4055-200, PR4055-300, Body Material Steel, Compatible with Series PR-4000, Includes Bracket, Modular Connection Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (64254)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Auto Drain, For ARO 2000 & 3000 Series (104315)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- ARO T-Type Wall Mount, For ARO 1000 Series (104399)
- ARO T-Type Wall Mount, For ARO 3000 Series (104402)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- Aro Pneumatic Modular FRL Accessories