Shop All Pneumatic Modular FRL Accessories
Aro
Regulator Mtg Hardware, Fits High Flow
Mfr # 29077
Zoro # G2354947
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5 in
- Includes Bracket
- Height (In.) 1.8 in
- Material Steel
- For Use with Model Number PR4021-200, PR4021-300, PR4031-200, PR4031-300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 29077
- Zoro # G2354947
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 2.5 in |
Height (In.) | 1.8 in |
Length (In.) | 3 in |
Overall Length | 3 in |
Overall Height | 1 13/16 in |
Overall Width | 2 1/2 in |
Details
Item | Regulator Mounting Hardware |
Includes | Bracket |
Material | Steel |
For Use with Model Number | PR4021-200, PR4021-300, PR4031-200, PR4031-300 |
Fits | Low Flow Regulators |
Type | General Purpose |
For Use With Model Number | PR4021-200, PR4021-300, PR4031-200, PR4031-300 |
Primary Body Material | Steel |
Body Material | Steel |
Modular Connection | Modular Connection |
Compatible with Series | PR-4000 |
Compatible Mfr Part Number | PR4021-200, PR4021-300, PR4031-200, PR4031-300 |
Compatible with Manufacturer Part Number | PR4021-200, PR4021-300, PR4031-200, PR4031-300 |
Description
Regulator Mounting Hardware, Compatible with Grainger Part Number 3NA77, 3NA78, 3NA79, 3NA80, Compatible with Manufacturer Part Number PR4021-200, PR4021-300, PR4031-200, PR4031-300, Body Material Steel, Compatible with Series PR-4000, Includes Bracket, Modular Connection Modular Connection, Overall Height 1 13/16 in, Overall Length 3 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-1212 (G60490-1212)
- TOMPKINS Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG (6408-HHP-02)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T20)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4033-200)
- ARO C-Type Wall Bracket (104409)
- ARO C-Type Wall Bracket (104410)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- Aro Pneumatic System Components