Shop All Filters & Regulators
Aro
Regulator, Air Inlet 1/2", NPT, 240 scfm
Mfr # R37341-300
Zoro # G4804388
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 2 3/4 in
- Standards ATEX, IRITS-1215-197
- Adjustment Mechanism Material Acetal
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37341-300
- Zoro # G4804388
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 3 1/8 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/2 in |
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 240 scfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/4 in, Adjustment Location Top, System Location Air Line, Series Series 2000, Adjustment Mechanism Material Acetal, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40B15F-1 1/4)
- PIAB Vacuum Cup, Si, Red, 0.41" dia., PK10 (F30-2.20)
- NTN Tapered Roller Bearing Cones (M12649)
- ARO Regulator, 3000Srs, Npt, R37461-300 (R37461-300)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- ARO Regulator, Air Inlet 3/4", NPT, 300 scfm (R37451-600)
- ARO Npt Filter-Regulator, 1500 Series, 1/4", P (P39223-600)
- Aro Compressed Air Treatment