Shop All Filters & Regulators
Aro
Regulator, Air Inlet 1 1/2", NPT, 180 psig
Mfr # R37581-100
Zoro # G4807696
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 5/16 in
- Overall Height 11 7/8 in
- Body Material Metal
- Maximum Operating Temperature 150 Degrees F
- Adjustment Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37581-100
- Zoro # G4807696
- Country of Origin Korea, Republic of
- Category Filters & Regulators
Dimensions
Overall Width | 5 5/16 in |
Overall Height | 11 7/8 in |
Overall Depth | 3 9/16 in |
Air Outlet Size | 1 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1 1/2 in |
Description
Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,200 cfm, Maximum Operating Pressure 300 psig, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 5 5/16 in, Adjustment Location Top, System Location Air Line, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Metal, Duty Rating Super Duty, For Fluid Type Compressed Air, For Substance Type Air, Maximum Regulated Pressure 125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- MAIN FILTER Hydraulic Filter, replaces FILTER PRODUCTS COMPANY ( FPE2510G, Pressure Line, 10 micron, Outside-In (MF0059473)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- ARO Filter-Regulator, 1/2", NPT, 172 scfm (P39344-614)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-610)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- ARO Filter/Regulator, 6.20 In. H, 2.91 In. W (P39124-200)
- ARO Npt Filter, 1500 Series, 3/8", F35231-411 (F35231-411)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- Aro Compressed Air Treatment