Shop All Pneumatic Regulators
Aro
Regulator, 3/8"Air Inlet, , 179 scfm
Mfr # R37331-600-MC
Zoro # G209534594
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Includes Panel Nut
- Series Series 2000
- Pressure Drop 33 psi
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37331-600-MC
- Zoro # G209534594
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Air Outlet Size | 3/8 in |
Overall Width | 2 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 5 1/2 in |
Description
Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 179 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/4 in, System Location Air Line, Series Series 2000, Adjustment Mechanism Material Acetal, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut, Maximum Regulated Pressure 140 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- GATES MegaCrimp Couplings (12G-16MP)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1120,140 Teeth (W-1120)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-600)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- ARO Air Regulator, 3/4 In NPT, 210 cfm, 250 psi (R37351-100)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- Aro Pneumatic Regulators