Shop All Pneumatic Regulators
Aro
Regulator, 1/4"Air Inlet, , 86 scfm
Mfr # R37221-600-MC
Zoro # G609534576
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1500
- Includes Panel Nut
- Body Material Aluminum
- Maximum Regulated Pressure 140 psi
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # R37221-600-MC
- Zoro # G609534576
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Air Inlet Size | 1/4 in |
Overall Depth | 2 11/16 in |
Air Outlet Size | 1/4 in |
Overall Width | 2 3/16 in |
Overall Height | 4 3/4 in |
Pressure Gauge Port Size | 1/8 in |
Description
Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 86 scfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 3/16 in, System Location Air Line, Series Series 1500, Adjustment Mechanism Material Acetal, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut, Maximum Regulated Pressure 140 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- ARO Air Regulator, 3/4 In NPT, 210 cfm, 250 psi (R37351-100)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- ARO Regulator, 1/8"Air Inlet, , 45 scfm (R37111-600)
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob (R37341-600)
- FESTO Pressure Regulator LR-1/8-D-O-I-MINI (LR-1/8-D-O-I-MINI)
- Aro Pneumatic Regulators